Buy more than* S$200* and get FREE SHIPPING

Screwdriver with Plastic Handle, “Crystaline Screw

4.86 (7)
...see all>
Product Options
ADD TO CART
Grip Diameter (phi mm) Blade Shape Shaft Length (mm) Point Size Color Weight (g) Overall Length (mm) Specification Shaft Diameter (phi mm) 2014 TRUSCO Published Page TRUSCO Part Number Tip Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grip Diameter (phi mm) Blade Shape Shaft Length (mm) Point Size Color Weight (g) Overall Length (mm) Specification Shaft Diameter (phi mm) 2014 TRUSCO Published Page TRUSCO Part Number Tip Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - 300 10 Blue - 420 - 9 2-0354 124-6500 10 1PC 1 6300-10-300 02197386 14.99 SGD
In stock
30 - 250 10 Blue - 370 - 9 - - 10 1PC 1 6300-10-250 02197377 13.99 SGD
In stock
25 - 150 5 - 71.7 248 With magnet 4.8 2-0354 371-0751 - 1PC 1 6300-5x150 10005843 5.99 SGD
In stock
25 - 200 5 - 83.3 298 With magnet 4.8 - 371-0769 - 1PC 1 6300-5x200 10005852 5.99 SGD
In stock
22 - 50 4.5 Blue - 138 - 5 - 124-6437 4.5 1PC 1 6300-4.5-50 02197422 4.99 SGD
In stock
25 - 250 5 - 91.7 348 With magnet 4.8 - 371-0777 - 1PC 1 6300-5x250 10005861 5.99 SGD
In stock
22 - 75 5.5 Blue - 163 - 5.5 - 124-6445 5.5 1PC 1 6300-5.5-75 02197447 4.99 SGD
In stock
25 - 100 6 Blue - 198 - 6 - 124-6453 6 1PC 1 6300-6-100 02197456 6.99 SGD
In stock
28.5 - 150 8 Blue - 263 - 8 - 124-6470 8 1PC 1 6300-8-150 02197474 8.99 SGD
In stock
30 - 200 9 Blue - 320 - 9 - 124-6488 9 1PC 1 6300-9-200 02197483 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Household tools
5
From Japan
On 2016-04-06 08:44:43
It is a driver of the past year. Because I look for this color in search, I am handy at home
This review is about item#02197456.
You can use it a lot
5
From Japan
On 2016-03-21 11:30:05
Because 5-200 is not stretched and it is tiny, it is versatile. The price is also affordable. Hardness is also sufficient. There is no blind spot in Vessel where the sticky seal is gone.
This review is about item#10005852.
Breaking open, water tap etc.
5
From Japan
On 2015-11-14 14:20:37
There is almost no turning of the screw with the minus of this size, but there is something useful if there is. I got a new grip, will Pachimon also follow up?
This review is about item#02197474.
Tighten screws, when loosening Is a wickedness but when you scoop out things
5
From Japan
On 2015-10-06 15:06:03
It is repeat purchase. Easy to use and familiar. You can see + - at a glance with the color of the grip. Because the metal part is also strong, it can be used for a long time. I am very satisfied.
This review is about item#02197456.
Maintenance of equipment
4
From Japan
On 2013-11-07 13:41:18
Easy to use size and feeling of use is GOOD! Also plus and minus color coding is easy to use.
This review is about item#02197456.
Personal computer maintenance
5
From Japan
On 2013-06-10 22:44:56
It is a product as expected, with reasonable pricing and better use thanks to price and quality.
This review is about item#10005852.
DIY etc.
5
From Japan
On 2013-06-10 22:44:11
It is a product as expected, with reasonable pricing and better use thanks to price and quality.
This review is about item#02197447.

Related Products