Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Megadora common driver

3.50 (6)
Blade Shape
-
...see all>
Product Options
ADD TO CART
Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Tip Size (mm) Shaft Length (mm) Point Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Tip Size (mm) Shaft Length (mm) Point Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
185 5.5 124-2687 5.5 75 5.5 1PC 1 900-5.5-75 02197973 7.99 SGD
In stock
210 6.4 124-2695 6 100 6 1PC 1 900-6-100 02197982 8.99 SGD
In stock
260 6.4 124-2709 6 150 6 1PC 1 900-6-150 02197991 9.99 SGD
In stock
275 8.0 124-2717 8 150 - 1PC 1 900-8-150 02198016 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Outlet construction
4
From Japan
On 2017-01-21 16:17:28
The impression of using this driver is pleasant because it is a brand new after all. This driver grips with rubber by rubber. So, power comes in. I've been using various drivers, but I guess it's okay.
This review is about item#2197973.
screwdriver
1
From Japan
On 2016-04-09 10:19:40
The edge was lacked immediately after use.
This review is about item#02197982.
easy work
3
From Japan
On 2015-09-26 09:29:02
I feel that the cutting edge is a little soft. It will bend when a bit hard metal or the like is connected. I think that it is such a price in terms of price.
This review is about item#02197982.
Site
4
From Japan
On 2015-09-24 21:40:23
I am useful.
This review is about item#02197991.
Loosen the screws of the car.
5
From Japan
On 2015-07-21 17:39:11
Use it by car.
This review is about item#02197982.
When mounting on electric machining plate
4
From Japan
On 2013-06-06 13:32:38
It is easy to use because easy grip is not too thin without grip.
This review is about item#02197982.

Related Products