Buy more than* S$200* and get FREE SHIPPING

Megadora penetrating driver (short type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Tip Size (mm)
6
Grip Diameter (phi mm)
34
Blade Shape
-
Shaft Length (mm)
38
Overall Length (mm)
151
Shaft Diameter (phi mm)
6.4
TRUSCO Part Number
124-3268
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 930-6-38 02198104 11.99 SGD
In stock
ADD TO CART

Related Products