Buy more than* S$200* and get FREE SHIPPING

Bit For Air Electric Drivers, With Magnet M-A14

4.40 (5)
Outlet corner opposite side (mm)
6.35
Type
Bits
...see all>
Product Options
ADD TO CART
Tip Size (#) Heat Processing Classification Overall Length L (mm) Hardness Overall Length (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) Heat Processing Classification Overall Length L (mm) Hardness Overall Length (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 H 45 Stiff 45 125-4863 With mangnet 1Pack(10PC) 1 M-A14 (+)1 45 H 02163244 17.99 SGD
In stock
1 H 65 Stiff 65 125-4871 With mangnet 1Pack(10PC) 1 M-A14 (+)1 65 H 02163253 17.99 SGD
In stock
1 H 110 Hard 110 125-4880 With magnet 1Pack(10PC) 1 M-A14 (+)1 110 H 36803821 24.99 SGD
In stock
2 G 45 Standard 45 125-4901 With mangnet 1Pack(10PC) 1 M-A14 (+)2 45 G 02163296 16.99 SGD
In stock
2 H 45 Stiff 45 125-4898 With mangnet 1Pack(10PC) 1 M-A14 (+)2 45 H 02163305 16.99 SGD
In stock
2 G 65 Standard 65 125-4928 With mangnet 1Pack(10PC) 1 M-A14 (+)2 65 G 02163314 17.99 SGD
In stock
2 H 65 Stiff 65 125-4910 With magnet 1Pack(10PC) 1 M-A14 (+)2 65 H 02163323 17.99 SGD
In stock
2 G 110 Standard 110 125-4944 With mangnet 1Pack(10PC) 1 M-A14 (+)2 110 G 02163262 24.99 SGD
In stock
2 H 110 Hard 110 125-4936 With magnet 1Pack(10PC) 1 M-A14 (+)2 110 H 02163271 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Do-it-yourself +
4
From Japan
On 2015-03-09 09:39:48
I do not know about the good durability that it is cheap so you can use it carelessly
This review is about item#02163244.
Screw tightening
4
From Japan
On 2015-01-30 14:40:07
Although it is attached to the impact driver, it is used, but work with the magnet is fast, if you make the impact strong, it is difficult to lack
This review is about item#02163323.
Used with electric tool at boat making and repair (for screw tightening)
5
From Japan
On 2013-05-04 18:47:35
As expected it is a Bessel product. The screw will surely be tightened without breaking into a potato. After all I understood that I had to buy a vessel even if it was expensive. I bought the last monotail bit at 5 pieces a day (a total of 10 times using both sides) breaks and does not work.
This review is about item#02163323.
Extension and renovation
4
From Japan
On 2012-02-14 17:20:20
I used it without any problems, but my teeth break immediately in the winter.
This review is about item#02163296.
Electrical construction
5
From Japan
On 2012-01-17 20:39:16
Bottom is still the best Bessel. I think that this type more durable than gold.
This review is about item#02163287.

Related Products