Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Powered Driver Air

Outlet corner opposite side (mm)
6.35
Name
A16
...see all>
Product Options
ADD TO CART
Blade Shape 2014 TRUSCO Published Page Tip Size (mm) Heat Processing Classification Overall Length (mm) TRUSCO Part Number Tip Size (#) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Shape 2014 TRUSCO Published Page Tip Size (mm) Heat Processing Classification Overall Length (mm) TRUSCO Part Number Tip Size (#) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2-1450 8 G 45 125-5215 - - 1Pack(10PC) 1 A16-8x45 10006692 23.99 SGD
In stock
- - 6 G 45 - - - 1Pack(10PC) 1 A16 (-)6 45 G 02162946 22.99 SGD
In stock
- - 6 G 70 - - - 1Pack(10PC) 1 A16 (-)6 70 G 02162955 25.99 SGD
In stock
+ 2-1450 - H 65 125-5177 1 9 1Pack(10PC) 1 A16-13065H 37433627 24.99 SGD
In stock
- 2-1450 8 G 70 125-5223 - - 1Pack(10PC) 1 A16-8x70 10006701 28.99 SGD
In stock
- 2-1450 10 G 52 125-5231 - - 1Pack(10PC) 1 A16 (-)10 52 G 02162867 35.99 SGD
In stock
- 2-1450 10 G 70 125-5240 - - 1Pack(10PC) 1 A16 (-)10 70 G 02162876 40.99 SGD
In stock
+ 2-1450 - H 65 125-5185 2 10 1Pack(10PC) 1 A16-24565H 37433636 25.99 SGD
In stock
ADD TO CART

Related Products