Buy more than* S$200* and get FREE SHIPPING

Driver Bit, For Pneumatic and Electric Power Bit,

4.00 (2)
Tip Size (#)
2
Outlet corner opposite side (mm)
6.35
Heat Processing Classification
H
Plug Depth (mm)
13
Blade Shape
+
...see all>
Product Options
ADD TO CART
Shaft Diameter (phi mm) TRUSCO Part Number Shaft Length (mm) Point Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Diameter (phi mm) TRUSCO Part Number Shaft Length (mm) Point Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 125-5312 - 2 100 1Pack(10PC) 1 M-A16 (+)2 100 H 37631027 28.99 SGD
In stock
4.5 125-5304 - +2 65 1Pack(10PC) 1 M-A16 (+)2 65 H 37631011 25.99 SGD
In stock
4.5 X length 50, 6.3 125-5321 50 +2 150 1Pack(10PC) 1 M-A16 (+)2 150 H 37631036 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
screw tightening
3
From Japan
On 2016-09-16 23:10:23
OK except in the summer OK Hand scratches If you scratch, rust tends to come. Summer gold !! As the blade gets rounded before the bit is lost, the defects due to bit chipping can be reduced.
This review is about item#37631011.
Architecture in general
5
From Japan
On 2014-02-25 22:28:41
This bit is very nice because it can not slip and aim for a place you want to hit firmly. Once you know this bit, you can not use anything else anymore.
This review is about item#37631027.

Related Products