Buy more than* S$200* and get FREE SHIPPING

Hex Socket Hex Bit

4.00 (1)
Outlet corner opposite side (mm)
6.35
Plug Depth (mm)
13
Name
A16
...see all
Product Options
ADD TO CART
Hardness Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Heat Processing Classification Point Overall Length (mm) Cutting Edge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hardness Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Heat Processing Classification Point Overall Length (mm) Cutting Edge Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - H Opposite side 2.5 65 - 1Pack(10PC) 1 A16 Opposite side2.5 65H 06545165 18.65 SGD
- - - 371-1277 H Opposite side 2 65 - 1Pack(10PC) 1 A16 Opposite side2 65H 06545147 19.94 SGD
- - - - H Width across flats 3 65 - 1Pack(10PC) 1 A16 Opposite side3 65H 06545183 18.65 SGD
G 14 2-1450 125-5291 G Opposite side 6 65 Width across flats 6.0 1Pack(10PC) 1 A16-6-65G 37436384 20.10 SGD
- - - - G Opposite side 5 65 - 1Pack(10PC) 1 A16 Opposite side5 65G 06545131 24.21 SGD
- - 2-1450 371-1307 G Across flats 5 110 - 1Pack(10PC) 1 A16 Opposite side5 110G 06545226 26.87 SGD
- - 2-1450 371-1285 H Across flats 3 110 - 1Pack(10PC) 1 A16 Opposite side3 110H 06545192 26.66 SGD
- - 2-1450 371-1269 H Opposite side 2 110 - 1Pack(10PC) 1 A16 Opposite side2 110H 06545156 26.72 SGD
- - 2-1450 371-1293 H Across flats 4 110 - 1Pack(10PC) 1 A16 Opposite side4 110H 06545217 26.66 SGD
- - 2-1450 371-1315 G Opposite side 6 110 - 1Pack(10PC) 1 A16 Opposite side6 110G 06545244 26.87 SGD
- - - - H Across flats 4 65 - 1Pack(10PC) 1 A16 Opposite side4 65H 06545201 24.21 SGD
- - 2-1450 371-1251 H Width across flats 2.5 110 - 1Pack(10PC) 1 A16 Opposite side2.5 110H 06545174 26.72 SGD
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Structure assembly
4
From Japan
On 2017-05-23 08:18:11
Consumption is intense to use at high torque, but I am satisfied with the sense of ten set of deals.
This review is about item#06545244.

Related Products