Buy more than* S$200* and get FREE SHIPPING

For air electric drivers

1.00 (1)
Outlet corner opposite side (mm)
6.35
Name
B43
Blade Shape
+
...see all>
Product Options
ADD TO CART
Type 2014 TRUSCO Published Page Weight (g) TRUSCO Part Number Tip Size (#) Heat Processing Classification Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type 2014 TRUSCO Published Page Weight (g) TRUSCO Part Number Tip Size (#) Heat Processing Classification Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2-1452 23.5 371-2567 3 E 100 1Pack(10PC) 1 B43-3-100E 39516653 24.99 SGD
In stock
- 2-1452 23.5 371-2575 3 H 100 1Pack(10PC) 1 B43-3-100H 39516662 24.99 SGD
In stock
- 2-1452 10.5 371-2541 2 X 50 1Pack(10PC) 1 B43-2-50X 39516635 18.99 SGD
In stock
- 2-1452 36.5 371-2508 2 X 150 1Pack(10PC) 1 B43-2-150X 39516592 35.99 SGD
In stock
- 2-1452 49.5 371-2516 2 G 200 1Pack(10PC) 1 B43-2-200G 39516601 41.99 SGD
In stock
- 2-1452 17.5 371-2486 1 H 75 1Pack(10PC) 1 B43-1-75H 39516574 19.99 SGD
In stock
- 2-1452 17.5 371-2591 3 H 75 1Pack(10PC) 1 B43-3-75H 39516687 20.99 SGD
In stock
- 2-1452 17.5 371-2583 3 E 75 1Pack(10PC) 1 B43-3-75E 39516671 21.99 SGD
In stock
- 2-1452 23.5 371-2494 2 X 100 1Pack(10PC) 1 B43-2-100X 39516583 25.99 SGD
In stock
- 2-1452 10.5 371-2532 2 H 50 1Pack(10PC) 1 B43-2-50H 39516626 22.99 SGD
In stock
- 2-1452 10.5 371-2524 2 E 50 1Pack(10PC) 1 B43-2-50E 39516617 19.99 SGD
In stock
Bit - - 371-2559 2 X 75 1Pack(10PC) 1 B43275X 39516644 21.99 SGD
In stock
Bit 2-1452 36.0 126-6012 2 G 150 1Pack(10PC) 1 B43-2-150G 02163777 32.99 SGD
In stock
Bit - - - 2 E 100 1Pack(10PC) 1 B43 (+)2 100 E 02163743 23.99 SGD
In stock
- 2-1452 17.0 126-5971 2 E 75 1Pack(10PC) 1 B43-2-75E 02163795 18.99 SGD
In stock
Bits - - 126-5989 2 G 75 1Pack(10PC) 1 B43 (+)2 75 G 02163804 18.99 SGD
In stock
Bits - - 126-5962 2 H 75 1Pack(10PC) 1 B43 (+)2 75 H 02163813 18.99 SGD
In stock
Bits - - 126-6004 2 G 100 1Pack(10PC) 1 B43 (+)2 100 G 02163752 24.99 SGD
In stock
Bits - - 126-6047 2 H 100 1Pack(10PC) 1 B43 (+)2 100 H 02163822 23.99 SGD
In stock
Bits - - 126-6021 2 H 150 1Pack(10PC) 1 B43 (+)2 150 H 02163831 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum assembly process
1
From Japan
On 2017-01-25 14:37:16
There is variation in bit thickness. Using a thicker one, I can not come out of the air driver.
This review is about item#2163804.

Related Products