Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bit for impact drivers

4.33 (6)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Tip Size (mm) Tip Size (#) Compatible Equipment Blade Shape Hardness Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Tip Size (mm) Tip Size (#) Compatible Equipment Blade Shape Hardness Overall Length (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 4 - Betsuseru No.2500 No.2400 + E 36 Bit 1Pack(10PC) 1 C514036 02198393 21.99 SGD
In stock
124-5651 2-0413 8 - Bar code containing (blister Cased) - E 36 Bit 1Pack(10PC) 1 C51-8-36E 37435325 22.99 SGD
In stock
124-5694 2-0413 - - Betsuseru No.2500 No.2400 - E 36 - 1Pack(10PC) 1 C51-12-36E 37435377 47.99 SGD
In stock
124-5686 2-0413 - - Betsuseru No.2500 No.2400 - E 80 - 1Pack(10PC) 1 C51-10-80E 37435361 51.99 SGD
Shipped after 2018-06-22
124-5678 2-0413 - - Betsuseru No.2500 No.2400 - E 36 - 1Pack(10PC) 1 C51-10-36E 37435352 36.99 SGD
In stock
124-5660 2-0413 8 - Betsuseru No.2500 No.2400 - E 80 - 1Pack(10PC) 1 C51-8-80E 37435386 41.99 SGD
Shipped after 2018-06-22
124-5601 - - 2 Vessels No.2500 No.2400 + G 36 Bits 1Pack(10PC) 1 C512036 02198357 21.99 SGD
In stock
124-5619 - - 2 Vessel No.2500 No.2400 + G 80 Bits 1Pack(10PC) 1 C512080 02198366 28.99 SGD
In stock
124-8014 - - 3 Vessel No.2500 No.2400 + E 36 Bits 1Pack(10PC) 1 C513036 02198375 21.99 SGD
In stock
124-8022 - - 3 Vessel No.2500 No.2400 + E 80 Bits 1Pack(10PC) 1 C513080 02198384 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Stove breakdown maintenance
5
From Japan
On 2016-10-03 09:17:31
Sorry to keep you comfortable without breakage
This review is about item#2198357.
Exchange of lower teeth of a lawn mower
5
From Japan
On 2016-07-30 07:59:37
As expected it is also a passing score with Bessel strength
This review is about item#37435377.
Maintenance of motorcycle engine (Suzuki)
5
From Japan
On 2015-04-06 01:32:10
It is cheap and very satisfied.
This review is about item#02198375.
Vehicle maintenance, engine disassembly maintenance
5
From Japan
On 2015-04-06 01:29:39
When used for work that requires high torque, the tip breaks immediately, but when you compare the total cost it is cheaper than other manufacturers.
This review is about item#02198357.
for work
3
From Japan
On 2013-05-10 09:40:55
There is currently no such thing as the future breaks.
This review is about item#02198375.
For hard screw
3
From Japan
On 2013-05-09 20:58:33
I broke a bit of the shock drivers so far, I bought it because there are things called 10 sets. I have not used it much yet, but sometimes I say Bessel, it's okay.
This review is about item#02198357.

Related Products