Buy more than* S$200* and get FREE SHIPPING

Double-Head Gold Bit, With Magnet

4.45 (11)
Caution
Please ensure that attachment and replacement of the bit is done properly. Wear safety glasses when in use. Heating and modifying is dangerous so please do not attempt. Make sure it is used for the correct purpose, size, and usage., Please ensure that attachment and replacement of the bit is done properly. Wear safety glasses when in use. Heating and modifying is dangerous so please do not attempt. Make sure it is used for the correct purpose, size, and usage.
Outlet corner opposite side (mm)
6.35
Heat Processing Classification
H
Blade Shape
+
Hexagon Opposite Side(mm)
6.35
Type
With magnet
...see all>
Product Options
ADD TO CART
Dimension (mm) Tip Size (#) Total Length l (mm) Overall Length L (mm) Point Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Tip Size (#) Total Length l (mm) Overall Length L (mm) Point Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+) 2x300 2 - 300 - 371-3849 1PC 1 GM142300 34732923 8.99 SGD
In stock
- 1 65 65 1 125-2518 1Pack(2PC) 1 GM141065 05811477 4.99 SGD
In stock
- 2 45 45 2 125-2534 1Pack(2PC) 1 GM142045 05811495 4.99 SGD
In stock
- 2 65 65 2 125-2542 1Pack(2PC) 1 GM142065 05811504 4.99 SGD
In stock
- 2 110 110 2 125-2551 1Pack(2PC) 1 GM142110 05811513 5.99 SGD
In stock
- 2 150 150 2 125-2577 1Pack(2PC) 1 GM142150 05811522 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Assembly work
4
From Japan
On 2016-11-21 16:50:00
I am using it without problems. It is cheap so it is saved because it is a consumable item.
This review is about item#5811513.
Do-it-yourself
5
From Japan
On 2016-03-16 18:18:37
I purchase it at the time of one discount.
This review is about item#05811504.
Electrical construction
5
From Japan
On 2016-01-23 15:03:07
Used with 18V impact driver. Bit is still Bessel.
This review is about item#05811477.
Screw tightening to bind wood and wood
5
From Japan
On 2014-12-05 18:13:59
It is very good
This review is about item#05811495.
I want a magnet
2
From Japan
On 2014-11-19 13:11:19
Magnet Is not it too weak? With a screw not sticking like screws ...
This review is about item#05811495.
Car maintenance
5
From Japan
On 2014-04-01 08:19:58
It is truly a vessel. The tip is hard and the magnetic force is solid, and it is no longer to drop the screw. Even with a hard screw, you can relax securely.
This review is about item#05811504.
DIY
3
From Japan
On 2013-09-17 22:23:11
My mistake, but because thumbnail images are unified, I made a mistake in purchase size. If possible, I would like you to use images that match the product page.
This review is about item#34732923.
Air conditioner cleaning / installation
5
From Japan
On 2013-08-29 13:31:38
It is truly a vessel. GOOD!
This review is about item#05811522.
DIY in general
5
From Japan
On 2012-11-15 13:57:56
The bit head is moderately hard, and the whole is reasonably sticky, very easy to use. I think that it can withstand various uses.
This review is about item#05811513.
For maintenance
5
From Japan
On 2012-05-23 16:12:58
Use without problems
This review is about item#10008747.

Related Products