Buy more than* S$200* and get FREE SHIPPING

Driver Bit, "Gold Bit", plus, minus

5.00 (7)
Heat Processing Classification
H
Hexagon Opposite Side(mm)
6.35
Overall Length (mm)
65
Type
Bit set
Specification
With magnet
...see all>
Product Options
ADD TO CART
Point TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)1, (-)5 125-2640 1Set(2PC) 1 GM141565 35706386 5.99 SGD
In stock
(+)2, (-)6 125-2658 1Set(2PC) 1 GM142665 02164416 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Replacement driver
5
From Japan
On 2016-10-04 17:54:37
The + bit of the replacement driver in use is getting dull and I found it on the place I was looking for + / -. I wanted to shorten the length, so it was just fine.
This review is about item#2164416.
Electrical construction
5
From Japan
On 2016-01-23 15:02:26
Used with 18V impact driver. Bit is still Bessel.
This review is about item#02164416.
Private tool furniture
5
From Japan
On 2015-01-24 20:44:03
Quick delivery date correspondence, packing, it was very good. I am thinking of repeating in the future.
This review is about item#35706386.
At the time of repair
5
From Japan
On 2015-01-09 06:52:56
It is OK if you are cheap
This review is about item#35706386.
At the time of repair
5
From Japan
On 2015-01-09 06:42:08
It is OK if you are cheap
This review is about item#02164416.
Do-it-yourself
5
From Japan
On 2014-07-09 09:46:14
All are satisfactory. Nothing to say
This review is about item#02164416.
Purchase for use on Sunday work at home.
5
From Japan
On 2014-06-13 21:13:46
It was possible to use it without any problem, use immediately after obtaining it. I would like to make further use in the future.
This review is about item#35706386.

Related Products