Buy more than* S$200* and get FREE SHIPPING

Impact Type Air Driver

2014 TRUSCO Published Page
2-1532
Hose Coupling
Rc1/4
Bit Plug Part (mm)
6.35 (Allen)
Air Consumption (m3/min)
0.2
Air Hose Inside Diameter (phi mm)
6.35
Working Pressure (MPa)
0.6
No Load Rotation Speed (min-1[r.p.m])
9000
Capability
4.0 - 5.0 (usually a screw) 3.5 - 4.0 (tapping screw) 2.7 - 3.5 (wood screws) 4.0 - 5.0 (volts)
Weight (g)
980
Overall Length (mm)
165
Shape
Pistol
TRUSCO Part Number
125-4430
Caution
Ability is a reference. Ability differs under the operation condition. Length and weight don't include accessories and hanger.
Specification
With Silencer/Rear Exhaust Bit Sleeve Type Mounting (pull type)
Accessories
A14 (+2 x65G), hose nipple BPB-2 air regulator
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GT-P5LS 02162316 589.99 SGD
Shipped after 2018-02-20
ADD TO CART

Related Products