Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Impact Air Screwdriver

Purpose
Screw clamping of down direction. Work in assembly line.
2014 TRUSCO Published Page
2-1529
Hose Coupling
G1/4
Bit Plug Part (mm)
6.35
Maximum Tightening Torque (N m)
10.3
Air Consumption (m3/min)
0.2
Working Pressure (MPa)
0.6
No Load Rotation Speed (min-1[r.p.m])
9000
Capability
4.0-5.0 (usually a screw) 3.5 to 4.0 (tapping screws) 2.7 to 3.5 (wood screws) 4.0 to 5.0 (volts)
Weight (g)
830
Weight (kg)
0.83
Overall Length (mm)
187
Shape
Straight
TRUSCO Part Number
125-4375
Accessories
Bit (+) 2x65G, fittings BPN-2F
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GT-PLR 02162422 469.99 SGD
In stock
ADD TO CART

Related Products