Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Neon driver

Tip Size (mm)
6
Blade Thickness (mm)
0.9
Shank Diameter (phi mm)
40
Blade Shape
-
Shaft Diameter (phi mm)
6.4
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Size Shaft Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Size Shaft Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0348 -6x150 150 236 393-9821 1PC 1 No.265(-6x150) 06342165 10.99 SGD
In stock
- - 100 186 393-9812 1PC 1 No.265(-6x100) 06342156 8.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products