NoteBuy more than* S$200* and get FREE SHIPPING

Solder Stand

4.00 (1)
Iron Stand Height (mm)
50
Heat-Resistant Temperature (deg C)
130
Dimension (phi x Height H) (mm)
65x25
Weight (g)
60
Material (Body)
Melamine resin
Description 2
It is a solder stand with lid which is convenient for carrying.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-11 02208866 -
Discontinued
[x]
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Such as radio control of the wiring work as iron table in the (light work).
4
From Japan
On 2014-09-03 23:10:17
good point: - Carry convenient, light and compact. Since · O-ring is in no water leakage Others: Since the light, restless move when carrying a trowel. Because one side is a sponge, I think when the hole is in the Toka center whether solder is useful because Nugueru. It is easy to use and the hole in the appropriate sponge part on their own.
This review is about item#02208866.

Related Products