Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Soldering Iron, Pencil Ace

Standard Bits
H-111(1.0mmphi)
Insulation Resistance (Mohm)
100
Power Cord (m)
1.9
Leak Current
1microA
Maximum Temperature (degreeC)
400 (at the time of mounting H-111 )
Power Consumption (W)
15
Power (V)
AC100(50/60Hz)
Weight (g)
32 (cord excluded)
Overall Length (mm)
(During mounting H-111) 185 (WITHOUT Cord)
TRUSCO Part Number
120-2898
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-110 06555823 -
Discontinued
[x]
ADD TO CART

Related Products