Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Heat Controller

5.00 (2)
Control Width
About 60 to 100%
Outer Size (Width x Height x Depth) (mm)
49 X 70 x 45 (without holder)
Power Cord (m)
1.4
Working Range
For AC100V 200Wbelow soldering iron
Weight (g)
80
TRUSCO Part Number
370-7792
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-17 06556155 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Temperature control of the soldering iron
5
From Japan
On 2013-05-06 15:00:35
Most to be small in size.
This review is about item#06556155.
Warm the iron pipe of 50π, but had been used in the bending of wood, Will was overheating in half a year. Disconnected unavailable.
5
From Japan
On 2013-05-01 10:49:36
Suit that the manufacturer, is said to'm easy in the member exchange, order. For now, in combination with Eat controller, it has been successfully carried out.
This review is about item#06556155.

Related Products