Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Solid Phase/Liquid phase Temperature (degree c) Specific Gravity Wire Diameter (phi mm) Length (m) Weight (g) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Solid Phase/Liquid phase Temperature (degree c) Specific Gravity Wire Diameter (phi mm) Length (m) Weight (g) Ingredients Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
183/190 8.5 1.0 172 1000 Sn:60%,Pb:40% 1Roll 1 H-42-3720 02449946 87.99 SGD
In stock
183/215 8.9 1.6 13 200 Sn:50%, Pb:50% 1Roll 1 H-42-3705 02449867 18.99 SGD
In stock
183/215 8.9 1.0 166 1000 Sn:50%, Pb:50% 1Roll 1 H-42-3723 02449955 81.99 SGD
In stock
183/215 8.9 1.6 64 1000 Sn:50%, Pb:50% 1Roll 1 H-42-3725 02449964 73.99 SGD
In stock
183/190 8.5 0.8 53 200 Sn:60%, Pb:40% 1Roll 1 H-42-3707 02449876 24.99 SGD
In stock
183/190 8.5 0.8 134 500 Sn:60%, Pb:40% 1Roll 1 H-42-3717 02449912 41.99 SGD
In stock
183/190 8.5 1.0 86 500 Sn:60%, Pb:40% 1Roll 1 H-42-3719 02449937 46.99 SGD
In stock
183/215 8.9 1.0 33 200 Sn:50%, Pb:50% 1Roll 1 H-42-3703 02449851 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Soldering
5
From Japan
On 2017-01-06 09:48:07
It is not solder-free, but workability and finish are better here. I do not need cleaning, so it is useful.
This review is about item#2449946.
Standing article
5
From Japan
On 2016-06-07 15:46:38
Since it is always necessary to make a little cable and repair, we always ensure it as a handy item at hand.
This review is about item#02449851.
hobby
3
From Japan
On 2016-03-07 11:26:26
It is useful.
This review is about item#02449851.
To the electronic circuit.
5
From Japan
On 2015-10-14 14:55:20
looks good.
This review is about item#02449937.
Equipment repair / substrate preparation etc.
5
From Japan
On 2014-09-12 10:08:55
It is used from before and can be used without any problem.
This review is about item#02449851.
Wiring connection
5
From Japan
On 2014-07-22 13:10:56
Good
This review is about item#02449851.
electronic work
5
From Japan
On 2014-06-19 13:05:37
Cospa is good. Easy to use
This review is about item#02449937.
Electrical equipment repair
5
From Japan
On 2014-01-18 17:16:53
Because it is made by the manufacturer, I use it every time. It is useful because Monotaro's delivery is fast.
This review is about item#02449867.
Used for joint connection of weak electric cable
3
From Japan
On 2012-06-15 19:54:46
The price / amount of winding is sufficient, but there is no complain if the size is 0.8 mm
This review is about item#02449851.

Related Products