Buy more than* S$200* and get FREE SHIPPING

Solder Stand

4.00 (6)
Outside Dimension (mm)
100 (W) x maximum 134 (H) x110 (D)
Weight (g)
470
Description 2
It corresponds to most manufacturers, if soldering iron of 60W about - 20.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-6 02208911 31.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Soldering iron base
3
From Japan
On 2017-03-20 14:42:10
I have been using it for many years. Although it can be used normally for ironing irons with different shapes, burrs of sponge trays are always worrisome.
This review is about item#2208911.
Shield processing
5
From Japan
On 2016-03-18 05:51:48
Making is also solid, it is very solid and easy to use.
This review is about item#02208911.
Soldering operation
5
From Japan
On 2016-03-15 14:49:27
There is a sense of stability
Soldering work equipment
5
From Japan
On 2014-05-30 12:39:16
We used the same manufacturer's cabinet which is cheaper than this type, but this time we are satisfied because there is weight and there is stability. Will not the price be a little cheaper? There is a gap between the outer part of the insertion part and the insertion hole when inserting the soldering iron into the insertion hole, and the small tip may enter here, which may damage the small tip. If I insert / remove the soldering iron frequently frequently, I think that I have to improve this number many times.
This review is about item#02208911.
Electrical component repair
5
From Japan
On 2011-05-02 00:32:17
Since there is rubber and weight on the bottom, it does not move in case of putting in and out of the trowel. Made in Japan, it is not complaining to build just as it is used in major factories. (It is the amount of consent.) Although it became specification that angle adjustment can not be done, even in this state it is enough even if it is used. It may be good to take a standard such as a guard to prevent scattering of solder when wiping the tip.
This review is about item#02208911.
Production of equipment and Maintenus
1
From Japan
On 2009-02-13 15:27:20
"Holder can freely adjust the angle in the range of 45 ° up and down", but what arrived was fixed type.
This review is about item#02208911.

Related Products