Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Solder

Solid Phase/Liquid phase Temperature (degree c)
183/234
Specific Gravity
9.3
Wire Diameter (phi mm)
1.6
Length (m)
2.5
TRUSCO Part Number
120-4033
Ingredients
Sn 40%, Pb 60%
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 H-710 02208936 16.84 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products