NoteBuy more than* S$200* and get FREE SHIPPING

Solder Stick

Solid Phase/Liquid phase Temperature (degree c)
183/190
Specific Gravity
8.5
Wire Diameter (phi mm)
0.8
Length (m)
4.2
TRUSCO Part Number
120-4041
Ingredients
Sn:60%, Pb:40%
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 H-711 02208945 10.15 SGD
Shipped after 2016-12-12

Related Products