Buy more than* S$200* and get FREE SHIPPING

Tip Cleaning Tray

5.00 (3)
Dimensions (Width W x Height H x Depth D) (mm)
74x24(maximum)x110 (at the time of folding)
Weight (g)
45
TRUSCO Part Number
370-7822
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 H-8 06556277 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Front of the ironing die
5
From Japan
On 2015-08-12 14:53:14
Scattered desks There are not enough space to work well.
This review is about item#06556277.
Soldering operation
5
From Japan
On 2015-02-19 16:06:16
As scheduled
This review is about item#06556277.
Soldering work
5
From Japan
On 2013-05-27 08:23:14
Very good.
This review is about item#06556277.

Related Products