Buy more than* S$200* and get FREE SHIPPING

Maximum Magnetic Flux Density
68mt(50Hz)/56mT(60Hz)
Outer Dimensions (Width W x Height H x Depth D) (mm)
34x59x216
Power Cord (m)
1.9
Weight (g)
930
...see all>
Product Options
ADD TO CART
Continuous Opreration Time (min) Rated Current (A) Power Power Consumption (W) TRUSCO Part Number Thermal Fuse Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Continuous Opreration Time (min) Rated Current (A) Power Power Consumption (W) TRUSCO Part Number Thermal Fuse Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.0(50/60Hz) AC100V,50/60Hz 12 119-6359 - 1pc 1 HC-31 68550876 119.99 SGD
Shipped after 2018-02-27
- 1.0(50/60Hz) - - - - 1pc 1 HC-31-110 68550885 99.99 SGD
Shipped after 2018-03-02
- 1.0(50/60Hz) - - - - 1pc 1 HC-31-220 68550894 109.99 SGD
Shipped after 2018-03-02
2.5(50Hz) / 3.5(60Hz) 2.7(50Hz) / 2.3(60Hz) AC100V 50/60Hz 60 119-6367 Meltdown temperature 130 degree c 1PC 1 HC-33 02208464 119.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Demagnetization of machined parts
5
From Japan
On 2017-01-17 15:46:08
Because there are many small pins etc, the handy type is user friendly.
This review is about item#2208464.
Demagnetization of drivers and wrenches
5
From Japan
On 2015-12-15 11:44:04
We will use the tool where DC magnetic field occurs in business. I am satisfied that I can successfully degauss.
This review is about item#02208464.

Related Products