Buy more than* S$200* and get FREE SHIPPING

Soldering Iron, Line Pencil

5.00 (4)
Standard Bits
H-201(1.0mmphi)
Insulation Resistance (Mohm)
100
Power Cord (m)
1.4
Leak Current
1microA
Maximum Temperature (degreeC)
400 (H-201 is installed.)
Power Consumption (W)
11
Power (V)
AC100(50/60Hz)
Weight (g)
(I except the code) 26
Overall Length (mm)
172 (HS-201 is installed) (I except the code)
Description 2
Produce a natural feeling grip, special shape resin handle.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HS-11 02209015 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Board soldering operation
5
From Japan
On 2015-10-01 16:49:46
It is common to work with a soldering iron like a pencil and there are only 6 centimeters from the grip to the soldering tip so you can do fine work reliably. I am using it for nearly a year, but I like it.
This review is about item#02209015.
Soldering work of foundation surface mounted components
5
From Japan
On 2013-04-18 22:28:06
Ideal for working in a precise place than the soldering iron that I used to date.
This review is about item#02209015.
Soldering of electronic work
5
From Japan
On 2012-08-30 12:56:19
It is a recommended soldering iron which is not complaining, except for not having a temperature control function, rather it is very handy. It is light, the tip is short and easy work is easy. It is early to warm up. I do not use lead-free solder, but I think whether it is all right if it is 400 degrees. The tip can also be changed. I have a commercially available inexpensive soldering iron and can solder wires, relays and connecting terminals, but for those who are worried about overheating of semiconductors such as IC and LED, I recommend this temperature controlled soldering iron To do.
This review is about item#02209015.
Soldering on board
5
From Japan
On 2008-11-12 11:51:34
The distance from the grip to the iron tip is short, which is very easy to use. The amount of heat is also sufficient. A solder suction line of 1.3 mm could also be used.
This review is about item#02209015.

Related Products