Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
RoHS Directive Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- D model 1PC 1 HS-202 06555997 -
Discontinued
[x]
- B type 1PC 1 HS-207 06556033 -
Discontinued
[x]
Correspondence BC type 1PC 1 HS-201 68550964 15.51 SGD
In stock
- Type B 1PC 1 HS-203 06556006 -
Discontinued
[x]
- BCType 1PC 1 HS-205 06556024 -
Discontinued
[x]
- DType 1PC 1 HS-204 06556015 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Soldering operation on board
5
From Japan
On 2015-10-08 17:06:24
Soldering iron main body Many things with versatility are attached to the soldering tip attached at the time of purchase. In fact, in many cases when soldering, we can not fully demonstrate the function of the soldering iron only with what is attached to the main body, so prepare not only the soldering tip attached at the time of purchasing the main body, but also other types of soldering tip By doing so, you can bring out the full function of the soldering iron. In my case, I purchase HS-202 and use it. I am satisfied.
This review is about item#06555997.
Solder
5
From Japan
On 2014-01-20 13:12:52
It is surprisingly convenient that the heat capacity is large
This review is about item#06555997.

Related Products