Buy more than* S$200* and get FREE SHIPPING

Lead-free Solder

3.50 (2)
Solid Phase/Liquid phase Temperature (degree c)
217/220
Specific Gravity
7.4
...see all>
Product Options
ADD TO CART
Type Caution Wire Diameter (phi mm) Length (m) Weight (g) TRUSCO Part Number Ingredients RoHS Directive 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Caution Wire Diameter (phi mm) Length (m) Weight (g) TRUSCO Part Number Ingredients RoHS Directive 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0.6 58 100 297-7613 Sn:96.5% , Ag:3% , Cu:0.5% - - 1Roll 1 HS-302 06611193 33.99 SGD
In stock
- - 0.3 230 100 297-7605 Sn:96.5% , Ag:3% , Cu:0.5% - - 1Roll 1 HS-301 06611184 41.99 SGD
In stock
- - 1.0 20 100 297-7621 Sn:96.5% , Ag:3% , Cu:0.5% - - 1Roll 1 HS-304 06611202 28.99 SGD
In stock
- - 0.8 130 400 - Sn:96.5% , Ag:3% , Cu:0.5% - - 1Roll 1 HS-313 06611227 97.99 SGD
In stock
- - 1.0 83 400 - Sn:96.5% , Ag:3% , Cu:0.5% - - 1Roll 1 HS-314 06611236 97.99 SGD
In stock
- - 0.8 254 800 - Sn-3Ag-0.5Cu Correspondence - 1Roll 1 HS-316 68550973 229.99 SGD
Shipped after 2018-05-28
- - 0.8 4.2 14 - Sn-3Ag-0.5Cu Correspondence - 1Roll 1 HS-362 68550991 12.99 SGD
In stock
- - 1 3.4 17 - Sn-3Ag-0.5Cu Correspondence - 1Roll 1 HS-363 68551007 12.99 SGD
In stock
- - 0.6 5.6 11 - Sn-3Ag-0.5Cu Correspondence - 1Roll 1 HS-361 68550982 12.99 SGD
In stock
LL (bobbin) Not for export (especially to US.) 1 166 800 298-4091 Sn-3Ag-0.5Cu - 1-2292 1Roll 1 HS-317 08180627 209.99 SGD
In stock
- - 0.6 232 400 - Sn-3Ag-0.5Cu - - 1Roll 1 HS-312 06611211 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Electronic equipment wiring
5
From Japan
On 2016-06-17 03:45:44
Lead-free solder is kind of embarrassed like old people, but it does not matter if you get used to it. Because mechanical strength and conductivity (electrical resistance) are excellent, there is no hand that is not used from the influence on the environment. To tell the truth, I have not tried other varieties much. After all, it is necessary to increase the number of work and get used to it. There is no gloss on the finish and the flow of solder is also quite different as compared to lead containing light. The flux will be improved, I feel that the reliability of the connection is certain. There is little worry that electric resistance must be earned because electric resistance in the first place is low. It is important to note that continuity can not be confirmed by lightly testering it, although it is not known whether the surface is hard due to the conduction check after finish or whether the surface is oxidized and the resistance is high, so be careful.
This review is about item#06611202.
Used when soldering work
2
From Japan
On 2015-09-18 14:55:12
Compared with those of other manufacturers I used before, I felt that the solder was hardly melted.
This review is about item#06611202.

Related Products