Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Polishing Pad

4.00 (1)
Color
Black
Dimension (mm)
50x25.5x20
Grain Size
# 320
Material
NBR FOAM
TRUSCO Part Number
274-1946
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-142 06555482 10.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bicycle rim and shampoo
4
From Japan
On 2016-10-29 14:48:56
We made excellent wheels easy to handle. Small but expensive.
This review is about item#6555482.

Related Products