Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Vacuum Pick-Up Tool

4.67 (6)
AS ONE Part Number
9-5620-01
Material (Pat)
Silicone rubber (carbon containing)
Weight (g)
15
Material
ABS (CONTAINING CARBON)
Set Contents
3 Pat (S:pad diameter: 3.5 mm phi / 4 g capability ,M: pad diameter 6.5 mm phi- 50 g adsorption capacity , L: pad diameter: 9.5 mmphi-130 g adsorption capacity and ), nozzle (straight-high angle)
Description 2
Compressed air chamber at your fingertips,take away from the smoke and is pressed against the target compound.
TRUSCO Part Number
166-0292
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-831 06555437 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
It is used for product removal. It is about 15 g of glass.
5
From Japan
On 2017-03-18 21:19:02
We used products that are sticky until now to remove products, but sometimes dropped products. Although I used impression of Vacuum Pick purchased this time, I used about 15 grams of product in the test, but I could use it without problems, it was mistake (falling etc.) 0. I ordered it as soon as possible.
This review is about item#6555437.
Used to paste glass
5
From Japan
On 2017-03-08 16:36:21
· I want something with adsorption power of about 200 N · I do not know how far to insert it when replacing the suction pad · I want to be able to pick up the sheet and lift it
This review is about item#6555437.
For accessory operation
5
From Japan
On 2015-12-18 15:19:58
It is useful for sampling technical test samples.
This review is about item#06555437.
Micro device pickup
5
From Japan
On 2015-09-01 08:13:38
It is essential for fine device handling. Lightweight and compact, it is convenient to carry. If you remove the cap of the grip end part, there is space, so you can put a spare suction pad and so on.
This review is about item#06555437.
Used to pick up stones when decorating nails
5
From Japan
On 2014-04-24 20:10:59
The price is high when it is electric vacuum type, but it is cheap and it is advanced. Work has become easier.
This review is about item#06555437.
Positioning of object
3
From Japan
On 2013-05-09 15:15:03
Because the suction force is obtained by using the return of the cylinder, it will not be demonstrated if there is a gap between the tip vacuum and the object, so the object is limited to mirrored objects. You can demonstrate the performance if you use it with such objects.
This review is about item#06555437.

Related Products