Buy more than* S$200* and get FREE SHIPPING

Handy Air Blower

4.25 (4)
Pump Capacity (mL)
86
Weight (g)
40
Overall Length (mm)
134
TRUSCO Part Number
298-3214
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Z-262 06555683 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Server assembly / maintenance, camera lens etc.
4
From Japan
On 2012-11-11 14:13:18
It is handy to manage somehow even if the spray spray runs out if you carry it when working at the client's side, but it is a difficulty if it is a difficulty to have some smell of rubber. After that, I would like to evaluate how to use it for durability. Although I got to know it after purchasing, it seems that there are some silicone products with less durability than the rubber with camera supplies, so if you know before, you may have purchased silicon. I will be saved if you can consider handling with Monotaro.
This review is about item#06555683.
Removal of dust
5
From Japan
On 2012-03-26 14:24:02
The smell of rubber is not too tight, so it's good.
This review is about item#06555683.
Dust removal of the lens of the projector
3
From Japan
On 2012-03-12 16:17:45
Other companies Though the form is the same as the same product, is there a more easy-to-use form?
This review is about item#06555683.
Simple removal of chirico of milling operation
5
From Japan
On 2012-02-05 18:26:38
Can be used without problem without rubber smell
This review is about item#06555683.

Related Products