NoteBuy more than* S$150* and get FREE SHIPPING

Precision Oiler

5.00 (3)
Container (mL)
Overall Length (mm)
Description 2
Leakproof (needle valve type) with with protection cap.
TRUSCO Part Number
...see all
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Z-64 06555701 27.73 SGD
In stock
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Apply a lubricant to the flange center pin of the piano
From Japan
On 2016-07-01 17:15:31
While tightening many times the base of the nozzle so that it does not come loose, some in the upper cap, and styrol of packing is deteriorated, debris is subsidence in the container, clogging gradually the debris within the nozzle, out liquid lose. So to replace the rubber packing uses Tip of 0.3mm think modern highest technology
This review is about item#06555701.
Machinery maintenance
From Japan
On 2014-12-05 06:53:53
When looking at the machine, even if I would like to lubricate only a little fine sliding portion, can correspond to the place where dirt had to give up a bad mood is good. You can control the discharge opening and closing and turning the base of the nozzle.
Maintenance of the bicycle, etc.
From Japan
On 2013-09-16 16:14:17
Mere oil feed, Saredo oil refers, such as where you do? Purchased two eyes, we put two types of oil, respectively. It is possible to lubricate a small amount at the pin point the place was not only pouring a large amount of oil, there is no time to wipe off the excess oil, dirt can also be avoided after lubrication. It also feels a little high, but we are convinced it is not a consumable.
This review is about item#06555701.

Related Products