Buy more than* S$200* and get FREE SHIPPING

Mechanical Pencil, ".e-sharp"

3.50 (4)
Green Purchasing Law
Compatible
Mechanism
Knock type
Core Diameter (mm)
0.5
Ecomark Certification Number
01118440
Standard
Green Purchasing Law conformity goods, eco-mark authorization goods
Outside Dimension (mm)
16x13x147
Weight (g)
11
Material
Drill bit, clip, knock : recycled PC, axis: recycled AS
...see all
Product Options
ADD TO CART
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 AZ125-A 00628074 1.14 SGD
In stock
Pink 1PC 1 AZ125-P 00628092 1.13 SGD
In stock
Sky blue 1PC 1 AZ125-S 00628101 1.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Fill out voucher at home
3
From Japan
On 2017-04-23 23:38:11
Suppress core? Is it because plastic comes out? Even with the same H core it will be quite soft writing taste.
This review is about item#628101.
Data recording operation
5
From Japan
On 2014-05-22 17:46:13
Because you can not correct it with a ballpoint pen, I use a pencil pen. The mechanical pencil is difficult to use because the core returns when the core is shortened, but this pencil pen has been reduced. Also, it is easy to use because the size of the eraser is large.
This review is about item#00628092.
Studying qualifications
5
From Japan
On 2012-03-03 08:02:10
I never felt a problem. It is my favorite. I finally realized what was good. It is light. The sticky one is made of metal and heavy. Cost performance best!
For office use
1
From Japan
On 2010-05-17 13:28:54
During the work, the cap is immediately removed and the eraser also comes off ... As a result, the core disappears. This type is used by the company, but there are several people who are in the same trouble. It is disadvantageous to work.
This review is about item#00628074.

Related Products