Buy more than* S$200* and get FREE SHIPPING

High Polymer 100

4.40 (5)
Core Diameter (mm)
0.5
Ecomark Certification Number
05112601
Standard
Act on Promoting Green Purchasing compliable product, eco-mark authorized product
Outside Dimension (mm)
20x6x77
Weight (g)
6.7
Length (mm)
60 (Core)
Material
Case surface: recycled AS, back of case: recycled ABS, opening and closing portion: POM
...see all
Product Options
ADD TO CART
Green Purchasing Law Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible HB 1PC(40PC) 1 C205-HB 00631032 -
Discontinued
[x]
Compatible B 1PC(40PC) 1 C205-B 00631057 -
Discontinued
[x]
Conformity 2B 1PC(40PC) 1 C205-2B 34938111 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Write a letter to the paper
3
From Japan
On 2015-03-23 18:43:20
I think that it is normal.
This review is about item#00631057.
Writing of office work
5
From Japan
On 2015-02-10 16:06:21
Although the density of the core of B is tried to use, and not be found only This product has been smoothly without any use that otherwise bad.
This review is about item#00631057.
j clerical work
5
From Japan
On 2014-03-18 08:59:41
So easily put out with one hand, it may be able to immediately replenish the core
This review is about item#00631032.
Extra lead
5
From Japan
On 2013-01-29 13:36:55
I think breaking not refill, are buying just this.
This review is about item#34938111.
Function as expected
4
From Japan
On 2011-08-20 14:11:12
no problem!
This review is about item#00631057.

Related Products