Buy more than* S$200* and get FREE SHIPPING

Hybrid, Stitch Grip Attaching,

5.00 (6)
Refill
KF-5, XKF-5, KFLS5, XKF-6, XKF-8
Ball Tip Diameter(mm)
0.5
Outside Dimension (mm)
14x10x151
Weight (g)
9
...see all>
Product Options
ADD TO CART
Ingredients Green Purchasing Law Ink Color Mechanism Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ingredients Green Purchasing Law Ink Color Mechanism Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aqueous Geruinki (pigment) - Blue Cap type 1PC 1 K105-GC 00649311 1.99 SGD
In stock
- Compatible Black Connector type 1PC 1 K105-GA 00649293 1.99 SGD
In stock
- Compatible Red Connector type 1PC 1 K105-GB 00649302 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2017-06-23 15:01:46
It is very easy to write and smooth so I have always patronized it. I think that it is very good that the ink can be used up neatly until the end.
This review is about item#649293.
I am a lecturer at a cram school but I will use it in general business
5
From Japan
On 2017-05-31 14:43:08
It is very smooth and can be asserted that it is easiest to write with an ink-gel type pen.
This review is about item#649311.
All life
5
From Japan
On 2015-08-27 17:27:45
I have been using Pentel Hybrid for ten years. Very easy to use. Now I have found something in Monotalau without selling anything inside. It was very cheap and really good.
This review is about item#00649293.
Office work
5
From Japan
On 2014-06-12 16:20:18
Easy to grip and easy to write
This review is about item#00649293.
Inspection daily report, when filling in various documents
5
From Japan
On 2013-04-09 13:17:35
Clear writing, smooth writing condition is good
This review is about item#00649293.
Paperwork
5
From Japan
On 2013-02-08 08:44:42
I am purchasing it many times because the price is reasonable and easy to write.
This review is about item#00649302.

Related Products