Buy more than* S$200* and get FREE SHIPPING

Flat Dial Indicator Head

4.33 (3)
Flatness (microm)
5
Dimension D (phi mm)
10
Dimension L1 (mm)
3
Dimensions L (mm)
10
Material
Hardened steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 101117 05707642 10.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-12-27 17:34:41
I was looking for this product. Moreover, being able to buy at this price is saved.
This review is about item#5707642.
Used for bicycle deflection stand
3
From Japan
On 2015-09-02 15:23:24
Attach to the monaural dial gauge 321 - 131 D attached to the wheel runout base, measure runout in the upright direction, attach the feeler attachment screws made of monoterror in common. Ideally it is a roller gauge as a rotating body, but it is unsuitable because it has a radius in the lateral direction of the contact surface. Since this product has a circular shape of φ 10 mm, the contact area with the wheel is small, so it is troublesome to adjust the contact surface angle, but if it can be adjusted correctly it is possible to instruct the swing width smoothly. Currently we are considering making a measuring stick using a ball bearing as a rotating body.
This review is about item#05707642.
Milling machine
5
From Japan
On 2013-04-11 20:17:57
I am satisfied.
This review is about item#05707642.

Related Products