Buy more than* S$200* and get FREE SHIPPING

Dial Indicator Needle

4.50 (8)
Dimension D (phi mm)
5.2
Material
Hardened steel
...see all>
Product Options
ADD TO CART
Dimension l (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 15 1PC 1 101121 05707746 7.99 SGD
Shipped after 2018-05-28
13 17 (for dial depth gauges) 1PC 1 137413 05707755 10.99 SGD
Shipped after 2018-05-28
31 35 1PC 1 21AAA256 06763346 14.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Core work of lathe
5
From Japan
On 2017-09-12 23:45:55
It is convenient to use for narrow grooves. Also, it is really useful because you can also make injuries where you painted magic.
This review is about item#6763346.
Set at the tip of measuring equipment
2
From Japan
On 2017-09-12 22:43:59
Although it is a general thing, several sets are set at the same time, but the core wobbly wobbly fluctuates, causing variations in the set position. A review of the manufacturer selection was necessary.
This review is about item#5707746.
During product inspection
5
From Japan
On 2017-05-31 15:11:56
It is cheap and it's a product of Mitutoyo ... I bought it. Although I am very satisfied with the result, I'd like to purchase more if the measuring part is longer than 2 mm long.
This review is about item#5707755.
Centering on an ordinary lathe
4
From Japan
On 2015-09-22 23:51:25
Purchased for work centering work on lathe. I thought that it was somewhat long, but as long as I used it with a dial gauge of 0.01 mm, it is somewhat better. Although it is a usage not in the item explanation, since there are also many people who actually use the same way of usage, I think that it can be added to the usage example.
This review is about item#06763346.
Inspection
5
From Japan
On 2015-08-16 16:52:20
Because it was a thing that was postponed, it is possible to buy it at the time of thinking that it is a mailing place
This review is about item#05707746.
Valve timing measurement
5
From Japan
On 2015-06-11 23:38:16
It is very convenient because it can measure while avoiding the cam crest. Price is so so
This review is about item#06763346.
Used for measurement
5
From Japan
On 2015-03-16 20:07:45
Since it is a maker item, there is no problem in use. It was nice to purchase easily.
This review is about item#05707746.
Surface scratch depth measurement
5
From Japan
On 2014-08-14 17:21:25
It is a very easy-to-use item for our work
This review is about item#05707746.

Related Products