Buy more than* S$200* and get FREE SHIPPING

Dial Indicator Contact Point

4.50 (2)
Flatness (microm)
3
Dimension D (phi mm)
5
Dimensions L (mm)
8
Material
Hardened steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 131365 05707633 8.07 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Attached to the dial gauge
4
From Japan
On 2015-12-28 09:42:57
Since Mitutoyo Made can be used safely can be accurately measured, but the price will be saved if a little cheap. If there is a cheap price of the measuring element in Monotarou's brand is happy.
This review is about item#05707633.
Milling machine
5
From Japan
On 2013-04-11 20:18:44
I am satisfied.
This review is about item#05707633.

Related Products