Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cylinder Gauge parts, Washer

5.00 (1)
Thickness t (mm)
0.5
Outer Diameter (phi mm)
7.4
Outside Diameter x Inside Diameter (phi mm)
7.4x5
Inner Diameter (phi mm)
5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.205623 06147373 2.37 SGD
Shipped after 2017-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cylinder gauge
5
From Japan
On 2014-06-07 13:45:29
Cheaper than production.
This review is about item#06147373.

Related Products