Buy more than* S$200* and get FREE SHIPPING

Point Micrometer

Measuring Surface Shape
Point type
Minimum Displayed Amount (mm)
0.01
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions c(mm) Dimensions b (mm) Dimensions a (mm) Point Angle (Degree) Dimensions L (mm) Measuring Range (mm) TRUSCO Part Number Specification Series Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions c(mm) Dimensions b (mm) Dimensions a (mm) Point Angle (Degree) Dimensions L (mm) Measuring Range (mm) TRUSCO Part Number Specification Series Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 30 - 50 to 75 - Analog - - 1PC 1 CPM30-75 86895033 249.99 SGD
Shipped after 2018-02-27
- - - - 30 - 50 to 75 - With analog cemented carbide tip - - 1PC 1 CPM30-75W 86895042 299.99 SGD
Shipped after 2018-02-27
- - - - - - 75 to 100 - With analog cemented carbide tip - - 1PC 1 CPM15-100W 86894954 439.99 SGD
Shipped after 2018-02-27
- - - - - - 25 to 50 - With analog cemented carbide tip - - 1PC 1 CPM15-50W 86894972 329.99 SGD
Shipped after 2018-02-27
- - - - 30 - 75 to 100 - With analog cemented carbide tip - - 1PC 1 CPM30-100W 86895006 389.99 SGD
Shipped after 2018-02-27
- - - - 30 - 25 to 50 - With analog cemented carbide tip - - 1PC 1 CPM30-50W 86895024 259.99 SGD
Shipped after 2018-02-27
1-0807 38 10 12.8 15 55.3 0 to 25 105-2748 Analog 112 Point 1PC 1 CPM15-25 01995357 219.99 SGD
In stock
1-0807 79 17 15.3 15 132.8 75 to 100 423-6467 Analog - - 1PC 1 CPM15-100 01995341 369.99 SGD
In stock
1-0807 60 14 12.8 15 105.3 50 to 75 423-6505 Analog - - 1PC 1 CPM15-75 01995375 319.99 SGD
In stock
1-0807 49 12 12.8 15 80.3 25 to 50 423-6483 Analog 112 - 1PC 1 CPM15-50 01995366 259.99 SGD
In stock
- - - - - - 50 to 75 - With analog cemented carbide tip - - 1PC 1 CPM15-75W 86894981 389.99 SGD
Shipped after 2018-02-27
- - - - 30 - 75 to 100 - Analog - - 1PC 1 CPM30-100 86894997 309.99 SGD
Shipped after 2018-02-27
ADD TO CART

Related Products