Buy more than* S$200* and get FREE SHIPPING

Disk Micrometer

Minimum Displayed Amount (mm)
0.01
...see all
Product Options
ADD TO CART
Dimension d (mm) 2014 TRUSCO Published Page Series Dimensions c(mm) Dimensions L (mm) Measuring Range (mm) Dimensions b (mm) Type Flatness (microm) TRUSCO Part Number Measurable Module Gauge Head Diameter (phi mm) Dimensions e (mm) Instrumental Error (microm) Dimension t (mm) Weight (g) Dimensions a (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (mm) 2014 TRUSCO Published Page Series Dimensions c(mm) Dimensions L (mm) Measuring Range (mm) Dimensions b (mm) Type Flatness (microm) TRUSCO Part Number Measurable Module Gauge Head Diameter (phi mm) Dimensions e (mm) Instrumental Error (microm) Dimension t (mm) Weight (g) Dimensions a (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 1-0812 123 25 37.5 0 to 25 14 Analog 1 108-6383 0.5 to 6 20 8 +/-4 0.7 200 6 Tooth thickness for 1PC 1 GMA-25 01994483 259.90 SGD
In stock
30 1-0812 - 106 187.5 150 to 175 16 Analog 1.6 423-6629 0.7 to 11 phi30 12 - 1 - 6 - 1PC 1 GMA-175 01994465 459.90 SGD
Shipped after 2017-07-27
20 1-0812 123 49 87 50 to 75 11 Analog 1 108-6405 0.5 to 6 20 8 - 0.7 - 5.5 - 1PC 1 GMA-75 01994501 329.90 SGD
Shipped after 2017-07-27
20 1-0812 123 63 112 75 to 100 11 Analog 1 108-6413 0.5 to 6 20 8 - 0.7 - 5.5 - 1PC 1 GMA-100 01994431 359.90 SGD
Shipped after 2017-07-27
30 1-0812 123 79 137.5 100 to 125 12 Analog 1.6 423-6602 0.7 to 11 30 12 - 1 - 6 - 1PC 1 GMA-125 01994447 389.90 SGD
Shipped after 2017-07-27
30 1-0812 - 94 162.5 125 to 150 15 Analog 1.6 423-6611 0.7 to 11 phi30 12 - 1 - 6 - 1PC 1 GMA-150 01994456 429.90 SGD
Shipped after 2017-07-27
30 1-0812 - 118 212.5 175 to 200 15 Analog 1.6 423-6637 0.7 to 11 phi30 12 - 1 - 6 - 1PC 1 GMA-200 01994474 489.90 SGD
Shipped after 2017-07-27
20 - 123 32 62.5 25 - 50 14 Analog type 1 108-6391 0.5 - 6 20 8 +/-4 0.7 - 6 For tooth thickness 1PC 1 GMA-50 01994492 299.90 SGD
Shipped after 2017-07-27
ADD TO CART

Related Products