Buy more than* S$200* and get FREE SHIPPING

Absolute Digimatic Vernier Height Gauges

5.00 (1)
Battery life (hours)
20000
Repeat Pricision (mm)
0.01
Minimum Displayed Amount (mm)
0.01
Series
570
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Instrumental Error (mm) Display Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Instrumental Error (mm) Display Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.4 310-7078 1-0841 +/-0.05 LCD6 digit, 10mm character height 0 to 600 1PC 1 HDS-H60C 06585731 1,579.99 SGD
In stock
4.6 310-7060 - +/-0.03 6-Digit LCD, 10 mm character height 0 - 300 1PC 1 HDS-H30C 06585722 789.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Height measurement at home
5
From Japan
On 2013-05-11 16:19:32
It is used together with the stone platen at home to measure the height. The movement of the slide is also smooth, it is digital so there is no reading mistake, it is enough for using as an individual office. It is still Mitutoyo. Since there is weight, measurement errors are reduced.
This review is about item#06585722.

Related Products