Buy more than* S$200* and get FREE SHIPPING

Inside Micrometers Extension Rod Type

5.00 (1)
Micrometer Head Stroke (mm)
13
Scale Interval (mm)
0.01
...see all>
Product Options
ADD TO CART
Measuring Range (mm) TRUSCO Part Number Type 2014 TRUSCO Published Page Series Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Range (mm) TRUSCO Part Number Type 2014 TRUSCO Published Page Series Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 to 1500 423-6866 - 1-0812 - 1PC 1 IMZ-1500 01995725 629.99 SGD
Shipped after 2018-05-07
50 to 150 423-6858 - 1-0812 137 1PC 1 IMZ-150 01995716 289.99 SGD
Shipped after 2018-01-23
50 to 1000 423-6840 - 1-0812 137 1PC 1 IMZ-1000 01995707 539.99 SGD
Shipped after 2018-01-23
50 to 500 108-7011 Tsugiashi style inside for - 137 1PC 1 IMZ-500 01995743 429.99 SGD
Shipped after 2018-03-14
50 to 300 108-7002 Tsugiashi style inside for 1-0812 137 1PC 1 IMZ-300 01995734 339.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to measure inner diameter of structure.
5
From Japan
On 2017-03-14 15:03:12
Although not so many surveys throughout the year, I am satisfied with the usability accuracy.
This review is about item#1995707.

Related Products