Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions a (mm) Series Dimensions L (mm) Measuring Range (mm) Mitutoyo Part Number Type 2014 TRUSCO Published Page TRUSCO Part Number Dimensions c(mm) Dimensions b (mm) Flatness (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Series Dimensions L (mm) Measuring Range (mm) Mitutoyo Part Number Type 2014 TRUSCO Published Page TRUSCO Part Number Dimensions c(mm) Dimensions b (mm) Flatness (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 750 to 775 - - - - - - - 1PC 1 OM-775 86895645 1,049.99 SGD
Shipped after 2018-06-29
- - - 775 to 800 - - - - - - - 1PC 1 OM-800 86895654 1,089.99 SGD
Shipped after 2018-06-29
- - - 650 to 675 - - - - - - - 1PC 1 OM-675 86895602 879.99 SGD
Shipped after 2018-06-29
- - - 600 to 625 - - - - - - - 1PC 1 OM-625 86895584 809.99 SGD
Shipped after 2018-06-29
- - - 625 to 650 - - - - - - - 1PC 1 OM-650 86895593 839.99 SGD
Shipped after 2018-06-29
- - - 675 to 700 - - - - - - - 1PC 1 OM-700 86895611 919.99 SGD
Shipped after 2018-06-29
- - - 700 to 725 - - - - - - - 1PC 1 OM-725 86895627 969.99 SGD
Shipped after 2018-06-29
- - - 875 to 900 - - - - - - - 1PC 1 OM-900 86895697 1,299.99 SGD
Shipped after 2018-06-29
- - - 725 to 750 - - - - - - - 1PC 1 OM-750 86895636 1,009.99 SGD
Shipped after 2018-06-29
- - - 800 to 825 - - - - - - - 1PC 1 OM-825 86895663 1,129.99 SGD
Shipped after 2018-06-29
- - - 975 to 1000 - - - - - - - 1PC 1 OM-1000 86895575 1,479.99 SGD
Shipped after 2018-06-29
- - - 825 to 850 - - - - - - - 1PC 1 OM-850 86895672 1,169.99 SGD
Shipped after 2018-06-29
- - - 850 to 875 - - - - - - - 1PC 1 OM-875 86895681 1,249.99 SGD
Shipped after 2018-06-29
- - - 900 to 925 - - - - - - - 1PC 1 OM-925 86895706 1,339.99 SGD
Shipped after 2018-06-29
- - - 925 to 950 - - - - - - - 1PC 1 OM-950 86895715 1,389.99 SGD
Shipped after 2018-06-29
- - - 950 to 975 - - - - - - - 1PC 1 OM-975 86895724 1,429.99 SGD
Shipped after 2018-06-29
6.7 103 234.2 200 to 225 - Standard outside 1-0801 108-5328 130 18 0.6 1PC 1 OM-225 01994833 279.99 SGD
In stock
- - - 500-525 103-157 - - - - - - 1pc 1 OM-525 19242353 659.99 SGD
Shipped after 2018-06-29
- - - 525-550 103-158 - - - - - - 1pc 1 OM-550 19242362 689.99 SGD
Shipped after 2018-06-29
- - - 575-600 103-160 - - - - - - 1pc 1 OM-600 19242378 759.99 SGD
Shipped after 2018-06-29
6.5 103 309 275 to 300 - - 1-0801 108-5352 169 18 0.6 1PC 1 OM-300 01994867 349.99 SGD
Shipped after 2018-06-26
18 103 478 425 to 450 - - 1-0801 108-5433 248 28 1.0 1PC 1 OM-450 01994921 549.99 SGD
Shipped after 2018-06-26
18 103 403 350 to 375 - - 1-0801 108-5409 212 28 1.0 1PC 1 OM-375 01994894 439.99 SGD
Shipped after 2018-06-26
18 103 453 400 to 425 - - 1-0801 108-5425 236 28 1.0 1PC 1 OM-425 01994912 509.99 SGD
Shipped after 2018-06-26
18 103 503 450 to 475 - - 1-0801 108-5441 261 28 1.0 1PC 1 OM-475 32641533 579.99 SGD
Shipped after 2018-06-26
18 103 528 475 to 500 - - 1-0801 108-5450 273 28 1.0 1PC 1 OM-500 01994946 619.99 SGD
Shipped after 2018-06-26
18 103 353 300 to 325 - - 1-0801 108-5387 187 28 1.0 1PC 1 OM-325 01994876 369.99 SGD
Shipped after 2018-06-26
18 103 428 375 to 400 - - 1-0801 108-5417 224 28 1.0 1PC 1 OM-400 01994903 479.99 SGD
Shipped after 2018-06-26
18 103 378 325 to 350 - - 1-0801 108-5395 199 28 1.0 1PC 1 OM-350 01994885 409.99 SGD
Shipped after 2018-06-26
2.8 103 105.3 75 - 100 - Standard external - 108-5182 60 14 0.6 1PC 1 OM-100 01994781 169.99 SGD
In stock
2.8 103 30.3 0 - 25 - Standard external - 108-5158 28 9 0.6 1PC 1 M110-25 01994517 76.99 SGD
In stock
2.8 103 55.3 25 - 50 - Standard external - 108-5166 38 10 0.6 1PC 1 M110-50 01994526 119.99 SGD
In stock
5.3 103 132.8 100 - 125 - Standard external - 108-5280 79 17 0.6 1PC 1 OM-125 01994797 189.99 SGD
In stock
5.7 103 158.2 125 - 150 - Outside of the standard - 108-5298 94 19 0.6 1PC 1 OM-150 01994806 209.99 SGD
In stock
6.1 103 183.6 150 - 175 - Standard external - 108-5301 106 20 0.6 1PC 1 OM-175 01994815 229.99 SGD
In stock
6.3 103 208.8 175 - 200 - Outside of the standard - 108-5310 118 19 0.6 1PC 1 OM-200 01994824 259.99 SGD
In stock
5.5 103 258 225 - 250 - Outside of the standard - 108-5336 143 18 0.6 1PC 1 OM-250 01994842 289.99 SGD
In stock
6.5 103 284 250 - 275 - Outside of the standard - 108-5344 156 18 0.6 1PC 1 OM-275 01994851 309.99 SGD
In stock
2.8 103 80.3 50 - 75 - Standard external - 108-5174 49 12 0.6 1PC 1 OM-75 01994955 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Measurement of disk rotor thickness etc.
5
From Japan
On 2016-09-08 21:47:08
Although it did not need accuracy up to here as far as the purpose, price is also cheap and it is handy because it is hard to measure with calipers. This price is satisfactory enough.
This review is about item#1994517.
When maintenance of the motorcycle
5
From Japan
On 2016-08-16 19:51:02
Purchase movement for measurement of valve shim is smooth and easy to use
This review is about item#1994517.
Measure product
5
From Japan
On 2016-06-07 17:49:31
Mitutoyo made so relieved!
This review is about item#01994526.
measurement
3
From Japan
On 2016-04-13 20:34:10
It is reliable because it is Mitutoyo
This review is about item#01994797.
Maintenance work
5
From Japan
On 2015-05-16 17:16:49
The movement is smooth and easy to use.
This review is about item#01994517.
Part inspection
3
From Japan
On 2015-02-25 13:31:30
There was no particular problem.
This review is about item#01994781.
Part inspection
3
From Japan
On 2015-02-25 13:25:18
There is no problem in particular.
This review is about item#01994517.
quality management
5
From Japan
On 2014-10-25 18:49:20
Again MITSUTOYO precision is required, so ultimately stick to the manufacturer. But it was saved by a reasonable price
This review is about item#01994517.
Measurement of lens thickness
5
From Japan
On 2013-04-03 19:37:41
It is the same as the micro used currently. I do not feel particularly trouble.
This review is about item#01994526.
Measurement of plate thickness
5
From Japan
On 2013-02-14 08:41:21
no problem
This review is about item#01994517.

Related Products