Buy more than* S$200* and get FREE SHIPPING

Coolant Proof Micrometer

5.00 (1)
Caution
Not anti water. Antirust treatment after use required.
Regulator
Ratchet stop
Instrumental Error (microm)
+/-1
Battery Life
1 or 2 years
Parallelism (microm)
Below 1
Functions
ORIGIN SET FEATURES (LONG ABS POSITIONING SYSTEM), SERO SET FUNCTIONS (EXTENDED SYSTEM MEASUREMENT INC), HOLD FUNCTION, AUTO POWER ON/OFF FUNCTION, MEASUREMENT DATA OUTPUT FUNCTION, ERROR WARNING
Protection Level
IP65 (IEC60529)
Measuring Force (N)
5 - 10
Minimum Displayed Amount (mm)
0.001
Power
One button form silver oxide cell (SR44) 1piece
Series
293
Measuring Range (mm)
0 - 25
Weight (g)
270
Description 2
Using a newly developed water proof construction, the Ip65 has been created which uses cutting fluid.
TRUSCO Part Number
255-1152
Accessories
BUTTON-TYPE OXIDE SILVER ONE BATTERY FOR MONITOR (SR44, 1 SPANNER
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MDC-25MJ 06544623 -
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for inspection
5
From Japan
On 2014-06-19 11:32:39
It is a commodity that can be used safely for brands and can be used for a long time.
This review is about item#06544623.

Related Products