Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Micrometer Stand

3.67 (3)
...see all>
Product Options
ADD TO CART
Outside Micrometer Measuring Range (mm) Series Compatible Mitutoyo Part Number 2015 Trusco Published Pages Manufacture'w product code TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Micrometer Measuring Range (mm) Series Compatible Mitutoyo Part Number 2015 Trusco Published Pages Manufacture'w product code TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 156-105-10, 156-105-10 1 0870, 1 0870 156-105-10, 156-105-10 371-9774, 371-9774 1pc(s) 1 MS-SB 16429202 64.99 SGD
In stock
For 15-100 156 External micrometer for 15mm - 100mm - - - 371-9782 1PC 1 MS-RB 36577947 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
At the time of inspection
5
From Japan
On 2016-07-17 01:09:39
Although it was a little heavy, micro did not shake at the time of inspection
This review is about item#36577947.
For fixing the micrometer.
2
From Japan
On 2010-05-13 23:05:42
I like Mitutoyo's old micrometer stand with three gourd marks but I like it, but it is made in Mexico, which is disappointing because the finish of the screws and paint is not as good as the old one for the price .
This review is about item#01993713.
Fixing the micrometer
4
From Japan
On 2008-02-01 19:40:58
It is good that the swinging fixation stops a little more. Other is good
This review is about item#01993713.

Related Products