Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Micrometer Stand

1.50 (2)
Outside Micrometer Measuring Range (mm)
For 25, 50 use (fixed angle type)
Series
156
TRUSCO Part Number
107-9026
Compatible
External micrometer for 25mm, 50mm use
Specification
Fixed angle type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-S 01993722 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Part measurement
2
From Japan
On 2013-02-04 23:56:51
As for small micrometer it does not take up space and it has a good weight so it is useful. However, the stroke of the tightening screw is barely finished, and as soon as it is loosened a little too much, the screw will come off. I think that I will rebuild the tightening screw part and take the spring that is in it.
This review is about item#01993722.
Measurement during cutting
1
From Japan
On 2010-07-09 22:05:07
Although it is not being used much more, the crimp enters into the plastic knob of the tightening screw and 1/3 has come about to fall off. It is very disappointing though it bothers expensive Mitutoyo made. We will exchange for initial failure.
This review is about item#01993722.

Related Products