Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Minimum Scale (mm) Mitutoyo Part Number Dimensions C (mm) Minimum Display (mm) Dimensions B (mm) Measuring Range (mm) Dimensions E (mm) Dimensions D (mm) 2015 Trusco Published Pages Dimension F (mm) 2014 TRUSCO Published Page Dimensions A (mm) Dimension G(mm) Series Depth Bar TRUSCO Part Number Instrumental Error (mm) Maximum Measuring Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Scale (mm) Mitutoyo Part Number Dimensions C (mm) Minimum Display (mm) Dimensions B (mm) Measuring Range (mm) Dimensions E (mm) Dimensions D (mm) 2015 Trusco Published Pages Dimension F (mm) 2014 TRUSCO Published Page Dimensions A (mm) Dimension G(mm) Series Depth Bar TRUSCO Part Number Instrumental Error (mm) Maximum Measuring Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 - 50 - 222 - 111 130 1 0885 61 1-0829 1240 32 530 Nothing 105-2357 +/-0.15 1000 1PC 1 N100 01993336 1,179.99 SGD
Shipped after 2018-04-23
- 530-100, 530-100 - 0.05, 0.05 - 0-100, 0-100 - - 1 0885, 1 0885 - - - - - - 393-7011, 393-7011 +/-0.05, +/-0.05 - 1pc(s) 1 N10R 16396555 54.99 SGD
Shipped after 2018-04-23
0.05 - 17 - 77.5 - 53.5 40 - 30 - 229 16 530 Available (phi1.9 round type) - +/-0.05 150 1PC 1 N15R 02450147 60.99 SGD
Shipped after 2018-04-23
0.05 - 17 - 77.5 - 53.5 40 - 30 - 229 16 530 Available 105-2314 +/-0.05 150 1PC 1 N15 01993345 60.99 SGD
Shipped after 2018-04-23
0.05 - 20.5 - 91 - 53.5 50 - 30 - 288 16 530 Available 105-2322 +/-0.05 200 1PC 1 N20 01993363 88.99 SGD
Shipped after 2018-04-23
0.05 - 22 - 111.5 - 66.5 64 - 36 - 403 20 530 Available 105-2331 +/-0.08 300 1PC 1 N30 01993381 179.99 SGD
Shipped after 2018-04-23
0.05 - 38 - 162 - 89 90 - 50 - 780 25 530 None 105-2349 +/-0.10 600 1PC 1 N60 01993406 609.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 17
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.57
23 Customer Reviews
The reviews are automatic translation.
Measurement of general items, especially when measuring thickness etc.
5
From Japan
On 2018-03-01 17:58:48
It is trustworthy, there is a sense of trust, and it is fun to measure anything. Measurement in analog, I remembered the slide scale that I used a long time, I enjoyed it very much.
This review is about item#1993345.
DIY, parts measurement
3
From Japan
On 2017-04-05 17:07:45
Originally, I used Mitutoyo's digital calipers, but the liquid crystal does not show up and purchased here without trouble or out of batteries. If you are accustomed to the display of digital up to 0.01 you can only measure up to 0.05 so that it is small and you need to measure with micrometer when accuracy is required. The feeling of use is easy to use because the scale is also easy to read with Misuto Yoshi.
This review is about item#16396555.
Maintenance of motorcycles
5
From Japan
On 2017-03-30 20:57:48
Mitutoyo's calipers are used from long ago, but you can still use it with confidence. The case also has some ingenuity, and the tip of the inner diameter measuring side is protected. The price is higher than others, but there is more reliability than the price difference.
This review is about item#1993345.
Woodworking and furniture production
5
From Japan
On 2016-10-01 22:30:19
Measurement accuracy is also satisfactory, the movement is smoother and the feeling of use is better than the products of other companies. As expected, I feel that Mitutoyo is made. I bought it because the price was satisfactory as it was considerably cheaper than the neighboring home center.
This review is about item#1993336.
At the time of inspection
5
From Japan
On 2016-07-17 01:06:52
It was able to accurately measure the dimensions
This review is about item#01993381.
Measurement during operation of precision sheet metal products (hole diameter pitch bending dimension etc)
4
From Japan
On 2016-04-12 08:50:50
Easy to use with things you are familiar with. Screws suppressing the depth are easy to loosen.
This review is about item#01993381.
Hobby Metal Model Production
5
From Japan
On 2016-02-06 12:25:50
I used the same type (short length) purchased 48 years ago but I bought a little longer. It is not a translation used at work so it does not compare with what you purchased 48 years ago, the difference is the manufacturer's logo position. Making is also a refinement and it is a very smooth movement. Although there is also a digital type, management is bad I can not use it with the battery exhaustion all the time. I was impressed with the goodness of making it again. I felt it as the starting point of making things in the stones.
This review is about item#01993363.
Measurement of processed products
5
From Japan
On 2015-11-19 03:23:44
Although I had purchased it with a tool shop until now, I was in trouble because I was out of business, but I found a monotail, it is cheap, whatever it reaches quickly so it is hot It is a mistake item
This review is about item#01993363.
Part measurement at company
5
From Japan
On 2015-10-19 22:08:51
It was very easy to measure without rattling
This review is about item#01993345.
Machine maintenance
5
From Japan
On 2015-09-29 12:36:11
Mitutoyo 's quality is wonderful. It was my longing calipers.
This review is about item#01993345.

Related Products