NoteBuy more than* S$200* and get FREE SHIPPING

M-Standard Calipers

5.00 (1)
Dimension G(mm)
16
Depth Bar
Available (phi1.9 round type)
Instrumental Error (mm)
+/-0.05
Maximum Measuring Length (mm)
150
Minimum Scale (mm)
0.05
Dimensions C (mm)
17
Dimensions B (mm)
77.5
Dimensions E (mm)
53.5
Dimensions D (mm)
40
Dimension F (mm)
30
Dimensions A (mm)
229
Series
530
Description 2
Vernier scale surface inclination is gentle (14degree), allowing easy reading of measurement.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N15R 02450147 60.77 SGD
In stock
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembly of semiconductor and LCD manufacturing equipment
5
From Japan
On 2012-01-31 21:44:06
Inexpensive digital expression, the event of a failure or incorrect display (with memory depending on the product was seen in the review of something and there is also a thing of the bug have to inch / mm conversion software), I think that hardly noticed the error, reliable vernier you select the expression. Because in their own applications was necessary and sufficient if there is a resolution of 1 / 20mm. Similar vernier expressions and this, there are a number either this less expensive things digital of 1/100 measurement, but was made to Mitsuyoto made in comfort use and reliability. In addition, when working with our destination site, in the non-maker goods and manufactured by Mitutoyo, even without the difference of significance to the performance, and there is not a little impact on the confidence of to their equipment manufacturers workers as seen from the customer since the seem experience field was actually to etc. Chigae. In motorcycle hobby, when the RFQ in Japan agency directly managed antenna shop of phrase luxury suspension manufacturer, I saw the calipers used in the size measurement was a no-maker goods, there is a memory of something disappointed, thereafter, we also have to use the attention to the tool chosen by the customer eyes. Rather than a general tool, there will but I So "instrument" to say what is simple.
This review is about item#02450147.

Related Products