Buy more than* S$200* and get FREE SHIPPING

Outside Micrometer

Scale Interval (mm)
0.01
...see all
Product Options
ADD TO CART
Dimensions a (mm) Series Dimensions L (mm) Measuring Range (mm) Type 2014 TRUSCO Published Page TRUSCO Part Number Dimensions c(mm) Dimensions b (mm) Flatness (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Series Dimensions L (mm) Measuring Range (mm) Type 2014 TRUSCO Published Page TRUSCO Part Number Dimensions c(mm) Dimensions b (mm) Flatness (microm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.7 103 234.2 200 to 225 Standard outside 1-0801 108-5328 130 18 0.6 1PC 1 OM-225 01994833 279.90 SGD
In stock
18 103 378 325 to 350 - 1-0801 108-5395 199 28 1.0 1PC 1 OM-350 01994885 409.90 SGD
Shipped after 2017-03-06
- - - 750 to 775 - - - - - - 1PC 1 OM-775 86895645 1,049.90 SGD
Shipped after 2017-03-06
- - - 975 to 1000 - - - - - - 1PC 1 OM-1000 86895575 1,479.90 SGD
Shipped after 2017-03-06
- - - 600 to 625 - - - - - - 1PC 1 OM-625 86895584 809.90 SGD
Shipped after 2017-03-06
- - - 625 to 650 - - - - - - 1PC 1 OM-650 86895593 839.90 SGD
Shipped after 2017-03-06
- - - 650 to 675 - - - - - - 1PC 1 OM-675 86895602 879.90 SGD
Shipped after 2017-03-06
- - - 675 to 700 - - - - - - 1PC 1 OM-700 86895611 919.90 SGD
Shipped after 2017-03-06
- - - 775 to 800 - - - - - - 1PC 1 OM-800 86895654 1,089.90 SGD
Shipped after 2017-03-06
- - - 800 to 825 - - - - - - 1PC 1 OM-825 86895663 1,129.90 SGD
Shipped after 2017-03-06
- - - 825 to 850 - - - - - - 1PC 1 OM-850 86895672 1,169.90 SGD
Shipped after 2017-03-06
- - - 700 to 725 - - - - - - 1PC 1 OM-725 86895627 969.90 SGD
Shipped after 2017-03-06
- - - 850 to 875 - - - - - - 1PC 1 OM-875 86895681 1,249.90 SGD
Shipped after 2017-03-06
- - - 875 to 900 - - - - - - 1PC 1 OM-900 86895697 1,299.90 SGD
Shipped after 2017-03-06
- - - 900 to 925 - - - - - - 1PC 1 OM-925 86895706 1,339.90 SGD
Shipped after 2017-03-06
- - - 925 to 950 - - - - - - 1PC 1 OM-950 86895715 1,389.90 SGD
Shipped after 2017-03-06
- - - 950 to 975 - - - - - - 1PC 1 OM-975 86895724 1,429.90 SGD
Shipped after 2017-03-06
- - - 725 to 750 - - - - - - 1PC 1 OM-750 86895636 1,009.90 SGD
Shipped after 2017-03-06
18 103 403 350 to 375 - 1-0801 108-5409 212 28 1.0 1PC 1 OM-375 01994894 439.90 SGD
Shipped after 2017-03-06
18 103 428 375 to 400 - 1-0801 108-5417 224 28 1.0 1PC 1 OM-400 01994903 479.90 SGD
Shipped after 2017-03-06
18 103 478 425 to 450 - 1-0801 108-5433 248 28 1.0 1PC 1 OM-450 01994921 549.90 SGD
Shipped after 2017-03-06
18 103 503 450 to 475 - 1-0801 108-5441 261 28 1.0 1PC 1 OM-475 32641533 579.90 SGD
Shipped after 2017-03-06
18 103 528 475 to 500 - 1-0801 108-5450 273 28 1.0 1PC 1 OM-500 01994946 599.90 SGD
Shipped after 2017-03-06
18 103 353 300 to 325 - 1-0801 108-5387 187 28 1.0 1PC 1 OM-325 01994876 369.90 SGD
Shipped after 2017-03-06
18 103 453 400 to 425 - 1-0801 108-5425 236 28 1.0 1PC 1 OM-425 01994912 509.90 SGD
Shipped after 2017-03-06
6.5 103 309 275 to 300 - 1-0801 108-5352 169 18 0.6 1PC 1 OM-300 01994867 349.90 SGD
Shipped after 2017-03-06
2.8 103 105.3 75 - 100 Standard external - 108-5182 60 14 0.6 1PC 1 OM-100 01994781 169.90 SGD
In stock
5.3 103 132.8 100 - 125 Standard external - 108-5280 79 17 0.6 1PC 1 OM-125 01994797 189.90 SGD
In stock
5.7 103 158.2 125 - 150 Outside of the standard - 108-5298 94 19 0.6 1PC 1 OM-150 01994806 209.90 SGD
In stock
6.1 103 183.6 150 - 175 Standard external - 108-5301 106 20 0.6 1PC 1 OM-175 01994815 229.90 SGD
In stock
6.3 103 208.8 175 - 200 Outside of the standard - 108-5310 118 19 0.6 1PC 1 OM-200 01994824 259.90 SGD
In stock
5.5 103 258 225 - 250 Outside of the standard - 108-5336 143 18 0.6 1PC 1 OM-250 01994842 289.90 SGD
In stock
6.5 103 284 250 - 275 Outside of the standard - 108-5344 156 18 0.6 1PC 1 OM-275 01994851 309.90 SGD
In stock
2.8 103 80.3 50 - 75 Standard external - 108-5174 49 12 0.6 1PC 1 OM-75 01994955 149.90 SGD
In stock
ADD TO CART

Related Products