Buy more than* S$200* and get FREE SHIPPING

Interchangeable Anvils Type Outside Micrometer

...see all>
Product Options
ADD TO CART
Dimensions C (mm) Scale Interval (mm) Dimensions B (mm) 2014 TRUSCO Published Page Dimensions A (mm) Dimensions C (phi mm) Minimum Display / Scale Interval (mm) Micrometer Head Stroke (mm) Series Standard Rod Dimensions L (mm) Replacement Anvil Number Measuring Range (mm) Type TRUSCO Part Number Flatness (microm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Scale Interval (mm) Dimensions B (mm) 2014 TRUSCO Published Page Dimensions A (mm) Dimensions C (phi mm) Minimum Display / Scale Interval (mm) Micrometer Head Stroke (mm) Series Standard Rod Dimensions L (mm) Replacement Anvil Number Measuring Range (mm) Type TRUSCO Part Number Flatness (microm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi21 - 224 1-0804 M3:87 M4:62 M5:37 M6:12 21 0.01 25 104 2 425 4 300 to 400 - 423-7013 1.0 or less   1PC 1 OMC-400 01994991 689.99 SGD
Shipped after 2018-04-24
phi21 - 273 1-0804 M3:87 M4:62 M5:37 M6:12 21 0.01 25 104 2 525 4 400 to 500 - 423-7021 1.0 or less   1PC 1 OMC-500 01995007 809.99 SGD
Shipped after 2018-04-24
phi18 - 169 1-0804 M1:135 M2:110 M3:85 M4:60 M5:35 M6:10 18 0.01 25 104 3 314.5 6 150 to 300 - 108-6120 0.6   1PC 1 OMC-300 01994982 629.99 SGD
In stock
- 0.01 - - - - - - - - - - 900 to 1000 - - -   1PC 1 OMC-1000 86895733 1,809.99 SGD
Shipped after 2018-04-27
- 0.01 - - - - - - - - - - 150 to 300 - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 OMC-300 86895742 519.99 SGD
Shipped after 2018-07-30
- 0.01 - - - - - - - - - - 600 to 700 - - -   1PC 1 OMC-700 86895751 1,159.99 SGD
Shipped after 2018-04-27
- 0.01 - - - - - - - - - - 700 to 800 - - -   1PC 1 OMC-800 86895767 1,349.99 SGD
Shipped after 2018-04-27
- 0.01 - - - - - - - - - - 800 to 900 - - -   1PC 1 OMC-900 86895776 1,559.99 SGD
Shipped after 2018-04-27
phi18 - 93 - M1:135 M2:110 M3:85 M4:60 M5:35 M6:10 18 0.01 25 104 3 164.5 6 0 - 150 Replacement anvil-type external 310-6411 0.6   1PC 1 OMC-150 01994973 369.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products