Buy more than* S$200* and get FREE SHIPPING

Depth Gauge

5.00 (1)
Base Dimensions (mm)
100
Minimum Scale (mm)
0.05
Series
527
Description 2
VD is a depth gauge which sends fine movements.
...see all>
Product Options
ADD TO CART
Instrumental Error (mm) Dimensions L (mm) Measuring Range (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Instrumental Error (mm) Dimensions L (mm) Measuring Range (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.05 260 0 - 150 Standard model 105-2713 1PC 1 VDS15 01993442 129.99 SGD
In stock
+/- 0.05 310 0 - 200 Standard type 105-2721 1PC 1 VDS20 01993451 139.99 SGD
In stock
+/-0.08 410 0 - 300 Standard type 105-2730 1PC 1 VDS30 01993467 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2015-03-29 21:22:55
Because it is a maker item, it can be used with confidence.
This review is about item#01993442.

Related Products